4 Door NXT Controller with Keri Firmware

  • Mfr # NXT-4D

  • Zoro # G512770238


product price:  $2,355.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NXT-4D
Zoro #
G512770238
UPC #
-
Country of Origin
United States

Description

4 Door NXT Controller with Keri FirmwareThe NXT-4D Controller is built for today's IT environments. By using an existing TCP/IP network, controller cabling costs can be eliminated. Or, if building a new network, they can be reduced up to 50% over traditional hard-wired access systems by using inexpensive, shielded CAT-5 cable. The NXT-4D is designed to be extremely intelligent with little reliance on network tra c for decision making, allowing it to be thrifty with any network's valuable bandwidth. With Ethernet functionality built directly into the controller. Keri's propriatary MAC addressing scheme allows for reliable hardware discovery and true one-button autocon guration. To expand the system's capabilities, up to four companion 4X4 Input/Output boards NXT-4X4 can be added - one to each of the controller's RS-485 trunks buses. Customers can choose between Keri's line of highly secure, 4-wire NXT Series Proximity Readers with reader supervision that also provide In/Out reading capaiblity 8 readers, or any reader with a standard Wiegand output or Keri's MS Series Proximity Readers via the NXT-RM3 Reader Interface Module. To manage the system, Doors.NET software has much of the same look and feel as Keri's acclaimed original DoorsTM software, but with the added functionality of a Client/Server architecture.Embedded, sophisticated Ethernet-based access controllers hanging right on the network.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.