Zoro Homepage

Reader Interface Module, 1 Output

  • Mfr # NXT-RM3

  • Zoro # G2102532


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Type
Access Power Controller Wall Mount
Material
Plastic
For Use With
Wiegand and MS Readers
Input Voltage
10 to 14V DC
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NXT-RM3
Zoro #
G2102532
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Height (In.)
6.5 in
Enclosure Width (In.)
2.5 in
Height (In.)
6.5 in
Enclosure Depth (In.)
5.5 in
Width (In.)
2.5 in
Length (In.)
5.5 in
Enclosure Height
6 1/2 in
Overall Width
5 1/2 in
Overall Height
6 1/2 in
Enclosure Depth
2 1/2 in
Enclosure Width
5 1/2 in
Overall Length
2 1/2 in

Details

Item
Reader Interface Module
Type
Access Power Controller Wall Mount
Material
Plastic
For Use With
Wiegand and MS Readers
Input Voltage
10 to 14V DC
Finish
Unfinished
Output Current (Amps)
1
Voltage Output
12V DC
Fused / Nonfused
Nonfused
Input Frequency (Hz)
60
Number of Outputs
1
Sub-Category
Access Power Controller
Batteries Required
Batteries Not Required
Voltage
12V DC
Compatible Brand
Keri Systems
Product Type
Reader Interface Module
ANSI/BHMA Finish
Unfinished
Fuse Type
Nonfused
Compatible Series
MS
Compatible Manufacturer Model Number
NXT4X4

Description

Reader Interface Module, Type Access Power Controller Wall Mount, Material Plastic, Finish Unfinished, Enclosure Depth (In.) 5.50, Enclosure Width (In.) 2.50, Enclosure Height (In.) 6.50, Length (In.) 5.50, Width (In.) 2.50, Height (In.) 6.50, Batteries Required No, Number of Outputs 1, Input Voltage 10 to 14VDC, Voltage Output 12VDC, Output Current (Amps) 1, Input Frequency (Hz) 60, Nonfused, For Use With Wiegand and MS Readers, Access Power Controller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.