Standard Light Proximity Card

  • Mfr # KC-10X

  • Zoro # G011939099


product price:  $9.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC-10X
Zoro #
G011939099
UPC #
-
Country of Origin
United States

Description

Standard Light Proximity CardKeris KC-10X/KC-26X Standard Light Proximity Card provides maximum read range performance in a thin package that is easily carried in a wallet or purse or worn on clothing with a clip or lanyard. These cards are extremely durable and convenient. They are manufactured with a vertical hanging slot punch and they come with a lifetime warranty.Keri manufactures its own proximity cards and tags, all available in either Keri format the ''10X'' series for the PXL-250 Tiger controller or in 26-bit format the ''26X'' series for the IntelliProx 2000.KC-10X/KC-26X Standard Light Proximity CardThe most popular proximity card in existence, it is thin enough to be ''wallet-friendly'' yet durable enough to carry a lifetime warranty.MT-10X/MT-26X MultiTechnology Proximity CardA PVC card capable of printing images from industry standard dye sublimation printers.PKT-10X/PKT-26X Proximity Key TagThe industry's smallest and most durable proximity key tag. The tag is 100% transfer molded and is so durable it can withstand the weight of a vehicle.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.