Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Float Rod, 1/4-20 In, 6 In L, SS

  • Mfr # SR06

  • Zoro # G1741546


product price: $6.69
/ea

Key Features

For Use With
Mfr. No. PT3838187, PS75LS, PT050525, PT75LS
Length
6 in
Material of Construction
Stainless steel
Rod Dia.
1/4 in
Thread Size
1/4 in -20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR06
Zoro #
G1741546
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Rod Dia.
1/4 in
Thread Size
1/4 in -20
Overall Length
6 in
Connection 1 Thread Size
1/4"-20
Connection 2 Thread Size
1/4"-20
Rod Diameter
1/4 in

Details

For Use With
Mfr. No. PT3838187, PS75LS, PT050525, PT75LS
Material of Construction
Stainless steel
Item
Float Rod
Standards
NSF
Material
Stainless Steel
Product Type
Float Rod
Connection 2 Location
Internal
Compatible Product Type
Float Valves
Compatible with Mfr. Model No.
PS75LS, PT050525, PT3838187, PT75LS
Connection 1 Location
Internal
Compatible Manufacturer Model Number
PS75LS, PT050525, PT3838187, PT75LS
Compatible with Manufacturer Model Number
PS75LS, PT050525, PT3838187, PT75LS
For Use with Mfr Model Number
PS75LS, PT050525, PT3838187, PT75LS
Compatible Manufacturer Part Number
PS75LS, PT050525, PT3838187, PT75LS
For Use With Mfr. Model Number
PS75LS, PT050525, PT3838187, PT75LS
Compatible with Manufacturer Model No.
PS75LS, PT050525, PT3838187, PT75LS
Compatible Pump Manufacturer Part Number
PS75LS, PT050525, PT3838187, PT75LS
Compatible Mfr. Model Number
PS75LS, PT050525, PT3838187, PT75LS

Description

Float Rod, Material of Construction Stainless Steel, Thread Size 1/4 in -20, Length 6 in, Rod Dia. 1/4 in, For Use With Mfr. No. PT3838187, PS75LS, PT050525, PT75LS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.