Zoro Homepage

Float Rod, 5/16-18 In, 16 In L, SS

  • Mfr # SR16

  • Zoro # G2730795


product price: $12.59
/ea

Key Features

Length
16 in
Thread Size
5/16 in -18
Rod Dia.
5/16 in
For Use With
Mfr. No. PS150SS
Material of Construction
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR16
Zoro #
G2730795
UPC #
-
Country of Origin
United States

Dimensions

Length
16 in
Thread Size
5/16 in -18
Rod Dia.
5/16 in
Overall Length
16 in
Rod Diameter
5/16 in
Connection 2 Thread Size
5/16"-18
Connection 1 Thread Size
5/16"-18

Details

For Use With
Mfr. No. PS150SS
Item
Float Rod
Material of Construction
Stainless steel
Standards
NSF
Material
Stainless Steel
Product Type
Float Rod
Compatible with Mfr. Model No.
PS150SS
Compatible Product Type
Float Valves
Connection 1 Location
Internal
Connection 2 Location
Internal
Compatible Manufacturer Model Number
PS150SS
Compatible with Manufacturer Model Number
PS150SS
For Use with Mfr Model Number
PS150SS
Compatible Manufacturer Part Number
PS150SS
For Use With Mfr. Model Number
PS150SS
Compatible with Manufacturer Model No.
PS150SS
Compatible Pump Manufacturer Part Number
PS150SS
Compatible Mfr. Model Number
PS150SS

Description

Float Rod, Material of Construction Stainless Steel, Thread Size 5/16 in -18, Length 16 in, Rod Dia. 5/16 in, For Use With Mfr. No. PS150SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.