Zoro Homepage

Bench scale Max 10 kg d-0.005 kg

  • Mfr # ECB 10K-3N

  • Zoro # G9874065


product price: $613.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECB 10K-3N
Zoro #
G9874065
UPC #
-
Country of Origin
China

Details

Item
Ocular ( 30.0 mm) HSWF 10x / 23.0 mm

Description

Ocular ( 30.0 mm) HSWF 10x / 23.0 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.