Zoro Homepage

Bench scale Max 50 kg d-0.02 kg

  • Mfr # ECE 50K-2N

  • Zoro # G9872379


product price: $594.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECE 50K-2N
Zoro #
G9872379
UPC #
-
Country of Origin
China

Details

Item
Ocular ( 30.0 mm) SWF 15x / 17.0 mm

Description

Ocular ( 30.0 mm) SWF 15x / 17.0 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.