
Counting scale 0.001 kg 50 kg
Mfr # CFS 50K-3
Zoro # G7135211
product price: $1,199.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFS 50K-3
Zoro #
G7135211
UPC #
-
Country of Origin
Germany
Details
Item
Counting scale 0.001 kg : 50 kg
Description
Counting scale 0.001 kg : 50 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.