Zoro Homepage

Counting scale 0.01 g 3000 g

  • Mfr # CFS 3K-5

  • Zoro # G7131124


product price: $1,241.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFS 3K-5
Zoro #
G7131124
UPC #
-
Country of Origin
Germany

Details

Item
Counting scale 0.01 g : 3000 g

Description

Counting scale 0.01 g : 3000 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.