
Crane balance Max 150 kg 300 kg 600 kg
Mfr # HFD 600K-1
Zoro # G7115645
product price: $1,601.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HFD 600K-1
Zoro #
G7115645
UPC #
-
Country of Origin
China
Details
Item
Crane balance Max 150 kg: 300 kg: 600 kg
Description
Crane balance Max 150 kg: 300 kg: 600 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.