
Industrial balance Max 150 kg 300 kg d
Mfr # EOC 300K-2L
Zoro # G7133504
product price: $1,737.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EOC 300K-2L
Zoro #
G7133504
UPC #
-
Country of Origin
China
Details
Item
Industrial balance Max 150 kg: 300 kg: d
Description
Industrial balance Max 150 kg: 300 kg: d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.