Zoro Homepage

Industrial balance Max 150 kg 300 kg e

  • Mfr # IOC 300K-2M

  • Zoro # G7130625


product price: $2,321.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IOC 300K-2M
Zoro #
G7130625
UPC #
-
Country of Origin
China

Details

Item
Industrial balance Max 150 kg: 300 kg: e

Description

Industrial balance Max 150 kg: 300 kg: e

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.