Zoro Homepage

Industrial balance Max 150 kg d-0.005 k

  • Mfr # IFB 100K-3

  • Zoro # G9231221


product price: $1,437.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IFB 100K-3
Zoro #
G9231221
UPC #
-
Country of Origin
China

Details

Item
Drive-through-balance Max 1500 kg e-0.5

Description

Drive-through-balance Max 1500 kg e-0.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.