
Industrial balance Max 3 kg 6 kg d-0.0
Mfr # EOC 6K-3
Zoro # G9231431
product price: $1,116.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EOC 6K-3
Zoro #
G9231431
UPC #
-
Country of Origin
China
Details
Item
Platform balance Max 300 kg d-0.1 kg
Description
Platform balance Max 300 kg d-0.1 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.