Zoro Homepage

Industrial balance Max 6 kg 15 kg e-0.

  • Mfr # IOC 10K-3M

  • Zoro # G9229200


product price: $1,213.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IOC 10K-3M
Zoro #
G9229200
UPC #
-
Country of Origin
China

Details

Item
Precision balance Max 2000 g d-0.01 g

Description

Precision balance Max 2000 g d-0.01 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.