Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial balance Max 60 kg 150 kg e-

  • Mfr # IOC 100K-2M

  • Zoro # G9231459


product price: $1,540.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IOC 100K-2M
Zoro #
G9231459
UPC #
-
Country of Origin
China

Details

Item
Jaws with rubberised surface 10 x 50 mm

Description

Jaws with rubberised surface 10 x 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.