#10-24; #6-32; 1/4"-20; 3/8"-16; 5/16"-18; #8-32 Cap Screw Assortment, Socket, Black Oxide Finish

  • Mfr # SHCS637

  • Zoro # G4039734


product price: $54.33
/ea

Key Features

System of Measurement
Inch
Screw Size
#6 to 3/8"
Length
1/2 in to 1-1/2 in
Material
Alloy Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHCS637
Zoro #
G4039734
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#6 to 3/8"
Length
1/2 in to 1-1/2 in
Thread Size
#10-24; #6-32; 1/4"-20; 3/8"-16; 5/16"-18; #8-32
Number of Sizes
12
Thread Size-MV
#10-24, #6-32, 1/4"-20, 3/8"-16, 5/16"-18, #8-32
Smallest Thread Diameter in Set
#6
Overall Length
1/2 in, 1 in
Screw Length
1/2 in
Shortest Length in Set
1/2 in
Number of Different Sizes
12
Size
6-32 to 3/8"-16

Details

Item
Cap Screw Assortment
System of Measurement
Inch
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive
External Hex
Includes
Case
Number of Pieces
170
Number of pieces
170
Drive Type
Socket
Type
Screw Assortment
Includes Hex Head Screws
No
Container Material
Plastic
Includes Hex Nuts
No
Includes Flat Washers
No
Pack Size
Small Pack
Includes Lock Washers
No
Manufacturer Location
Made in US
Socket Head Cap Screw Head Type
Standard
Number of Screws
170

Description

Cap Screw Assortment, Socket Head Cap Screw Head Type Standard, Number of Pieces 170, System of Measurement Inch, Thread Size #10-24, #6-32, 1/4 In.-20, 3/8 In.-16, 5/16 In.-18, #8-32, Screw Size #6 to 3/8 in, Overall Length 1/2 in, 1 in, Number of Sizes 12, Drive Type Socket, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Special Features Not Applicable, Container Material Plastic, Includes Case, Manufacturer Location Made in US, Number of Different Sizes 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.