#10-24 Socket Head Cap Screw, Button, Black Oxide Alloy Steel, 7/8 in Length, 100 PK

  • Mfr # 10C87KBC
  • Zoro # G3341037
product price: 
$
8.79
/pk of 100, $0.09/ea

Key Features

Button Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Drive Size
1/8 in
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10C87KBC
Zoro #
G3341037
UPC #
848790048181
Country of Origin
United States
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Temp. Range
-20 Degrees to 400 Degrees F
Class
3A
Thread Style
Fully Threaded
Thread Direction
Right Hand
Rockwell Hardness
C38 to C43
Fastener Thread Type
UNC (Coarse)
Thread Type
Coarse
Minimum Temperature
-20 Degrees F
Thread Fit
3A
Pack Size
Small Pack
Head Shape
Round
Finish Type
Black Oxide
Maximum Temperature
400 Degrees F
Material Type
Steel
Material Quality Standards
ASTM A574
Dimensional Standards
ANSI B 18.3
Fastener Industry Standards
ASME B18.3, ASTM A574
Basic Material
Steel
Material Grade
Alloy Steel
Min. Tensile Strength
180,000 psi
Screw Style
Socket Head Cap Screw
Fastener Finish
Black Oxide
Screw Head Type
Button
Material Grade/Class
Grade 8
Temperature - Minimum
-20 Degrees F
Temperature - Maximum
400 Degrees F
Shell Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Thread Size
#10-24
Screw Length
7/8 in
Drive Size
1/8 in
Vented Hole Size
Not Vented
Thread Length
7/8 in
Head Height
0.101 in
Min. Thread Length
7/8 in
Minimum Thread Length
7/8 in
Head Diameter
0.361 in
Length
7/8 in
Head Dia.
0.361 in
Dia./Thread Size
#10-24
Fastener Length
7/8 in

Description

Button Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 1/8 in, Material Alloy Steel, Material Grade/Class Grade 8, Finish Black Oxide, Thread Size #10-24, Minimum Thread Length 7/8 in, Fastener Length 7/8 in, Head Height 0.101 in, Head Diameter 0.361 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ANSI B 18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.