1/2"-13 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 4-1/2 in Length, 25 PK

  • Mfr # 50C450KCS

  • Zoro # G2594812


product price:  $54.99
/pk 25, $2.20/ea

Key Features

Socket Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Drive Size
3/8 in
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50C450KCS
Zoro #
G2594812
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Screw Length
4-1/2 in
Drive Size
3/8 in
Vented Hole Size
Not Vented
Head Height
0.5 in
Thread Length
1 1/2 in
Min. Thread Length
1 1/2 in
Minimum Thread Length
1-1/2 in
Head Diameter
0.75 in
Length
4 1/2 in
Head Dia.
0.75 in
Dia./Thread Size
1/2"-13

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Class
3A
Thread Direction
Right Hand
Temp. Range
- 20 Degrees F to 400 Degrees F
Rockwell Hardness
C38 to C43
Fastener Thread Type
UNC (Coarse)
Thread Style
Partially Threaded
Thread Type
Coarse
Material Quality Standards
ASTM A574
Thread Fit
3A
Maximum Temperature
400 Degrees F
Dimensional Standards
ASME B18.3
Minimum Temperature
-20 Degrees F
Pack Size
Small Pack
Fastener Industry Standards
ASME B18.3, ASTM A574
Basic Material
Steel
Screw Head Type
Cylindrical
Min. Tensile Strength
180,000 psi
Screw Style
Socket Head Cap Screw
Material Grade
Alloy Steel
Fastener Finish
Black Oxide

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Finish Black Oxide, Thread Size 1/2 In.-13, Minimum Thread Length 1 1/2 in, Fastener Length 4 1/2 in, Head Height 0.5 in, Head Diameter 0.75 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products