1/4"-28 Socket Head Cap Screw, Button, Black Oxide Alloy Steel, 3/4 in Length, 100 PK

  • Mfr # 25F75KBC

  • Zoro # G2646454


product price:  $9.69
/pk 100, $0.10/ea

Key Features

Button Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Drive Size
5/32 in
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25F75KBC
Zoro #
G2646454
UPC #
848790048822
Country of Origin
United States

Dimensions

Thread Size
1/4"-28
Screw Length
3/4 in
Drive Size
5/32 in
Vented Hole Size
Not Vented
Thread Length
3/4 in
Head Height
0.132 in
Min. Thread Length
3/4 in
Head Diameter
0.437 in
Minimum Thread Length
3/4 in
Dia./Thread Size
1/4"-28
Length
3/4 in
Head Dia.
0.437 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Thread Direction
Right Hand
Temp. Range
- 20 Degrees F to 400 Degrees F
Thread Style
Fully Threaded
Fastener Thread Type
UNF (Fine)
Rockwell Hardness
C38 to C43
Class
3A
Thread Type
Fine
Thread Fit
3A
Dimensional Standards
ASME B18.3
Material Quality Standards
ASTM A574
Maximum Temperature
400 Degrees F
Minimum Temperature
-20 Degrees F
Pack Size
Small Pack
Screw Head Type
Button
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
180,000 psi
Fastener Industry Standards
ASME B18.3, ASTM A574
Material Grade
Alloy Steel
Fastener Finish
Black Oxide
Basic Material
Steel

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Alloy Steel, Finish Black Oxide, Thread Size 1/4 In.-28, Minimum Thread Length 3/4 in, Fastener Length 3/4 in, Head Height 0.132 in, Head Diameter 0.437 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products