1/4"-28 Socket Head Cap Screw, Flat, Black Oxide Alloy Steel, 1 in Length, 100 PK

  • Mfr # 25F100KFC

  • Zoro # G2808206


product price:  $20.40
/pk 100, $0.20/ea

Key Features

Flat Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Drive Size
5/32 in
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25F100KFC
Zoro #
G2808206
UPC #
848790057107
Country of Origin
United States

Dimensions

Thread Size
1/4"-28
Screw Length
1 in
Drive Size
5/32 in
Thread Length
1 in
Vented Hole Size
Not Vented
Head Height
0.161 in
Min. Thread Length
1 in
Minimum Thread Length
1 in
Head Diameter
0.531 in
Fastener Length
1 in
Dia./Thread Size
1/4"-28
Length
1 in
Head Dia.
0.531 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Rockwell Hardness
C38 to C43
Head Angle (Deg.)
82 Degrees
Thread Style
Fully Threaded
Thread Direction
Right Hand
Class
3A
Temp. Range
- 20 Degrees F to 400 Degrees F
Fastener Thread Type
UNF (Fine)
Thread Type
Fine
Material Quality Standards
ASTM A574
Minimum Temperature
-20 Degrees F
Dimensional Standards
ASME B18.3
Maximum Temperature
400 Degrees F
Pack Size
Small Pack
Countersink Angle
82 Degrees
Thread Fit
3A
Fastener Industry Standards
ASME B18.3, ASTM A574
Screw Head Type
Flat
Min. Tensile Strength
180,000 psi
Screw Style
Socket Head Cap Screw
Material Grade
Alloy Steel
Fastener Finish
Black Oxide
Basic Material
Steel

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Alloy Steel, Finish Black Oxide, Thread Size 1/4 In.-28, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.161 in, Head Diameter 0.531 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.