Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4"-10 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 7 in Length, 10 PK

  • Mfr # 75C700KCS

  • Zoro # G3019064


product price: $74.57
/pk 10, $7.46/ea

Key Features

Socket Head
Hex Drive
Thread Size
3/4"-10
Material
Alloy Steel
Finish
Black Oxide
Drive Size
5/8 in
Tensile Strength
170,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75C700KCS
Zoro #
G3019064
UPC #
848790049416
Country of Origin
United States

Dimensions

Thread Size
3/4"-10
Screw Length
7 in
Drive Size
5/8 in
Thread Length
2 in
Head Height
0.75 in
Vented Hole Size
Not Vented
Min. Thread Length
2 in
Minimum Thread Length
2 in
Head Diameter
1.125 in
Head Dia.
1.125 in
Dia./Thread Size
3/4"-10
Length
7 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
170,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Class
3A
Fastener Thread Type
UNC (Coarse)
Thread Direction
Right Hand
Thread Style
Partially Threaded
Temp. Range
- 20 Degrees F to 400 Degrees F
Rockwell Hardness
C38 to C43
Thread Type
Coarse
Maximum Temperature
400 Degrees F
Dimensional Standards
ASME B18.3
Material Type
Steel
Finish Type
Black Oxide
Minimum Temperature
-20 Degrees F
Thread Fit
3A
Material Quality Standards
ASTM A574
Pack Size
Small Pack
Material Grade
Alloy Steel
Min. Tensile Strength
170,000 psi
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
ASME B18.3, ASTM A574
Fastener Finish
Black Oxide
Basic Material
Steel
Screw Head Type
Cylindrical

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/8 in, Material Alloy Steel, Finish Black Oxide, Thread Size 3/4 In.-10, Minimum Thread Length 2 in, Fastener Length 7 in, Head Height 0.75 in, Head Diameter 1.125 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.