Zoro Homepage

3/8"-16 Socket Head Cap Screw, Flat, 3/4 in Length, 100 PK

  • Mfr # 37C75KFC

  • Zoro # G609833853


product price: $112.99
/pk 100, $1.13/ea
Free Shipping & Returns

Key Features

Flat Head
Thread Size
3/8"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37C75KFC
Zoro #
G609833853
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Screw Length
3/4 in

Details

Item
Socket Head Cap Screw
Head Type
Flat

Description

Flat Head Socket Screw,3/8-16X 3/4,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.