CAD Drawings

Download CAD Files

5/16"-18 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 3/4 in Length, 100 PK

  • Mfr # 31C75KCS

  • Zoro # G5102307

CAD Available

product price:  $25.99
/pk 100, $0.26/ea

Key Features

Socket Head
Hex Drive
CAD Drawing
Material
Alloy Steel
Finish
Black Oxide
Drive Size
1/4 in
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31C75KCS
Zoro #
G5102307
UPC #
848790049072
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Screw Length
3/4 in
Drive Size
1/4 in
Vented Hole Size
Not Vented
Thread Length
3/4 in
Head Height
0.312 in
Min. Thread Length
3/4 in
Maximum Head Height
0.312 in
Minimum Thread Length
3/4 in
Head Diameter
0.469 in
Minimum Head Height
0.306 in
Dia./Thread Size
5/16"-18
Length
3/4 in
Head Dia.
0.469 in

Details

CAD Available
Yes
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Thread Direction
Right Hand
Thread Style
Fully Threaded
Temp. Range
- 20 Degrees F to 400 Degrees F
Rockwell Hardness
C38 to C43
Class
3A
Fastener Thread Type
UNC (Coarse)
Thread Type
Coarse
Dimensional Standards
ASME B18.3
Minimum Temperature
-20 Degrees F
Material Quality Standards
ASTM A574
Thread Fit
3A
Maximum Temperature
400 Degrees F
Pack Size
Small Pack
Min. Tensile Strength
180,000 psi
Screw Head Type
Cylindrical
Fastener Industry Standards
ASME B18.3, ASTM A574
Basic Material
Steel
Screw Style
Socket Head Cap Screw
Material Grade
Alloy Steel
Fastener Finish
Black Oxide

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Finish Black Oxide, Thread Size 5/16 In.-18, Minimum Thread Length 3/4 in, Fastener Length 3/4 in, Head Height 0.312 in, Head Diameter 0.469 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.