5/8"-11 Socket Head Cap Screw, Flat, Black Oxide Alloy Steel, 2-1/2 in Length, 25 PK

  • Mfr # 62C250KFC

  • Zoro # G3194301


product price:  $51.02
/pk 25, $2.04/ea

Key Features

Flat Head
Hex Drive
Thread Size
5/8"-11
Screw Length
2-1/2 in
Material
Alloy Steel
Finish
Black Oxide
Drive Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62C250KFC
Zoro #
G3194301
UPC #
848790057237
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Screw Length
2-1/2 in
Drive Size
3/8 in
Vented Hole Size
Not Vented
Thread Length
2 1/2 in
Head Height
0.324 in
Min. Thread Length
2 1/2 in
Head Diameter
1.188 in
Minimum Thread Length
2-1/2 in
Dia./Thread Size
5/8"-11
Head Dia.
1.188 in
Length
2 1/2 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
170,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Rockwell Hardness
C38 to C43
Class
3A
Head Angle (Deg.)
82 Degrees
Thread Style
Fully Threaded
Thread Direction
Right Hand
Temp. Range
- 20 Degrees F to 400 Degrees F
Fastener Thread Type
UNC (Coarse)
Thread Type
Coarse
Maximum Temperature
400 Degrees F
Dimensional Standards
ASME B18.3
Thread Fit
3A
Material Quality Standards
ASTM A574
Pack Size
Small Pack
Countersink Angle
82 Degrees
Minimum Temperature
-20 Degrees F
Screw Head Type
Flat
Fastener Finish
Black Oxide
Basic Material
Steel
Screw Style
Socket Head Cap Screw
Material Grade
Alloy Steel
Min. Tensile Strength
170,000 psi
Fastener Industry Standards
ASME B18.3, ASTM A574

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Finish Black Oxide, Thread Size 5/8 In.-11, Minimum Thread Length 2 1/2 in, Fastener Length 2 1/2 in, Head Height 0.324 in, Head Diameter 1.188 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.