Zoro Homepage

#6-32 Socket Head Cap Screw, Button, Stainless Steel, 100 PK

  • Mfr # 6C50KBC

  • Zoro # G009833873


product price: $12.99
/pk 100, $0.13/ea

Key Features

Button Head
Thread Size
#6-32
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6C50KBC
Zoro #
G009833873
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Head Type
Button

Description

Button Head Cap Screw,6-32x1/2,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.