Shop KERR LAKESIDE
See all product information
Create Account
#6-32 Socket Head Cap Screw, Flat, Plain Stainless Steel, 1/4 in Length, 100 PK
- Mfr # 6C25KFC
- Zoro # G509833724
product price:Â
$
13.15
/pk of 100, $0.13/ea
Key Features
Flat Head
Thread Size
#6-32
Screw Length
1/4 in
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6C25KFC
- Zoro #
- G509833724
- UPC #
- -
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- Stainless Steel
- Finish
- Plain
- Head Type
- Flat
- Thread Style
- Fully Threaded
Dimensions
- Thread Size
- #6-32
- Screw Length
- 1/4 in
Description
Flat Head Socket Screw,6-32X 1/4,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.