7/16"-14 Socket Head Cap Screw, Flat, Black Oxide Alloy Steel, 1-1/2 in Length, 50 PK

  • Mfr # 43C150KFC

  • Zoro # G2523911


product price:  $33.89
/pk 50, $0.68/ea

Key Features

Flat Head
Hex Drive
Thread Size
7/16"-14
Material
Alloy Steel
Finish
Black Oxide
Drive Size
1/4 in
Tensile Strength
180,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43C150KFC
Zoro #
G2523911
UPC #
848790049249
Country of Origin
United States

Dimensions

Thread Size
7/16"-14
Screw Length
1-1/2 in
Drive Size
1/4 in
Vented Hole Size
Not Vented
Thread Length
1 1/2 in
Head Height
0.234 in
Min. Thread Length
1 1/2 in
Head Diameter
0.844 in
Minimum Thread Length
1-1/2 in
Dia./Thread Size
7/16"-14
Length
1 1/2 in
Head Dia.
0.844 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Class
3A
Fastener Thread Type
UNC (Coarse)
Head Angle (Deg.)
82 Degrees
Thread Direction
Right Hand
Rockwell Hardness
C38 to C43
Thread Style
Fully Threaded
Temp. Range
- 20 Degrees F to 400 Degrees F
Thread Type
Coarse
Countersink Angle
82 Degrees
Pack Size
Small Pack
Dimensional Standards
ASME B18.3
Thread Fit
3A
Minimum Temperature
-20 Degrees F
Material Quality Standards
ASTM A574
Maximum Temperature
400 Degrees F
Material Grade
Alloy Steel
Fastener Industry Standards
ASME B18.3, ASTM A574
Basic Material
Steel
Min. Tensile Strength
180,000 psi
Screw Style
Socket Head Cap Screw
Fastener Finish
Black Oxide
Screw Head Type
Flat

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Finish Black Oxide, Thread Size 7/16 In.-14, Minimum Thread Length 1 1/2 in, Fastener Length 1 1/2 in, Head Height 0.234 in, Head Diameter 0.844 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products