Shop KERR LAKESIDE
See all product information
Create Account
Button Head Socket Cap Screw, PK100
- Mfr # 10F125KBC
- Zoro # G622967122
product price:Â
$
73.95
/pk of 100, $0.74/ea
Key Features
Button Head
Thread Type
Fine
Drive Size
1/8 in
Head Height
0.101 in
Material Quality Standards
ASTM F835
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10F125KBC
- Zoro #
- G622967122
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Fine
- Material Quality Standards
- ASTM F835
- Finish
- Black Oxide
- Head Type
- Button
- Drive Type
- Socket
- Rockwell Hardness
- C39 to C44
- Type
- Socket Head Cap Screw
- Tensile Strength
- 145,000 psi
- Material
- Alloy Steel
- Item
- Button Head Socket Cap Screw
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Dimensional Standards
- ASME B18.3
- Thread Direction
- Right Hand
- Head Texture
- Knurled
- Non-Marring Tip
- No
- Seal Material
- None
- Sealing Gasket
- No
- Thread Fit
- 3A
- Color
- Black
- Material Grade/Class
- Grade 8
- Shell Material
- Alloy Steel
Description
Button Head Socket Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 1/8 in, Material Alloy Steel, Material Grade/Class Grade 8, Finish Black Oxide, Thread Size #10-32, Minimum Thread Length 1 1/4 in, Fastener Length 1 1/4 in, Head Height 0.101 in, Head Diameter 0.361 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Knurled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.