Button Head Socket Cap Screw, PK50
- Mfr # 37C150KBC
- Zoro # G422968480
product price:Â
$
65.19
/pk of 50, $1.30/ea
Key Features
Button Head
System of Measurement
Inch
Minimum Head Height
0.185 in
Fastener Length
1 1/2 in
Drive Type
Socket
Material Quality Standards
ASTM F835
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 37C150KBC
- Zoro #
- G422968480
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Minimum Head Height
- 0.185 in
- Fastener Length
- 1 1/2 in
- Drive Size
- 7/32 in
- Head Height
- 0.199 in
- Maximum Head Height
- 0.199 in
- Thread Size
- 3/8"-16
- Head Diameter
- 0.656 in
- Minimum Thread Length
- 1 1/2 in
Description
Button Head Socket Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 7/32 in, Material Alloy Steel, Material Grade/Class Grade 8, Finish Black Oxide, Thread Size 3/8 In.-16, Minimum Thread Length 1 1/2 in, Fastener Length 1 1/2 in, Head Height 0.199 in, Head Diameter 0.656 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Knurled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.