Flat Head Socket Cap Screw, PK10
- Mfr # 62C275KFC
- Zoro # G322968733
product price:Â
$
137.99
/pk of 10, $13.80/ea
Free Shipping & Returns
Key Features
Flat Head
Material Quality Standards
ASTM F835
Minimum Thread Length
1 3/4 in
Thread Size
5/8"-11
Thread Type
Coarse
Dimensional Standards
ASME B18.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62C275KFC
- Zoro #
- G322968733
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Minimum Thread Length
- 1 3/4 in
- Thread Size
- 5/8"-11
- Head Diameter
- 1.188 in
- Head Height
- 0.324 in
- Fastener Length
- 2 3/4 in
- Drive Size
- 3/8 in
- Maximum Head Height
- 0.346 in
- Minimum Head Height
- 0.302 in
Description
Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class Grade 8, Finish Black Oxide, Thread Size 5/8 In.-11, Minimum Thread Length 1 3/4 in, Fastener Length 2 3/4 in, Head Height 0.324 in, Head Diameter 1.188 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Knurled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.