Flat Head Socket Cap Screw, PK100
- Mfr # 10F225KFC
- Zoro # G822967182
product price:Â
$
124.99
/pk of 100, $1.25/ea
Free Shipping & Returns
Key Features
Flat Head
Head Height
0.127 in
Fastener Length
2 1/4 in
Dimensional Standards
ASME B18.3
Tensile Strength
145,000 psi
Drive Size
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10F225KFC
- Zoro #
- G822967182
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Height
- 0.127 in
- Fastener Length
- 2 1/4 in
- Drive Size
- 1/8 in
- Head Diameter
- 0.411 in
- Thread Size
- #10-32
- Minimum Thread Length
- 7/8 in
- Minimum Head Height
- 0.112 in
- Maximum Head Height
- 0.142 in
Description
Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/8 in, Material Alloy Steel, Material Grade/Class Grade 8, Finish Black Oxide, Thread Size #10-32, Minimum Thread Length 7/8 in, Fastener Length 2 1/4 in, Head Height 0.127 in, Head Diameter 0.411 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Knurled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.