Shop KERR LAKESIDE
See all product information
Create Account
Flat Head Socket Cap Screw, PK100
- Mfr # 10F250KFC
- Zoro # G522967789
product price:Â
$
154.99
/pk of 100, $1.55/ea
Free Shipping & Returns
Key Features
Flat Head
Drive Type
Socket
Dimensional Standards
ASME B18.3
Head Diameter
0.411 in
Thread Style
Partially Threaded
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10F250KFC
- Zoro #
- G522967789
- UPC #
- -
- Country of Origin
- United States
- Drive Type
- Socket
- Dimensional Standards
- ASME B18.3
- Thread Style
- Partially Threaded
- Material
- Alloy Steel
- Rockwell Hardness
- C39 to C44
- Finish
- Black Oxide
- Item
- Flat Socket Head Cap Screw
- Tensile Strength
- 145,000 psi
- Type
- Socket Head Cap Screw
- System of Measurement
- Inch
- Material Quality Standards
- ASTM F835
- Thread Type
- Fine
- Head Type
- Flat
- Head Texture
- Knurled
- Non-Marring Tip
- No
- Sealing Gasket
- No
- Thread Fit
- 3A
- Thread Direction
- Right Hand
- Seal Material
- None
- Material Grade/Class
- Grade 8
- Color
- Black
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Head Diameter
- 0.411 in
- Fastener Length
- 2 1/2 in
- Head Height
- 0.127 in
- Thread Size
- #10-32
- Drive Size
- 1/8 in
- Minimum Thread Length
- 7/8 in
- Minimum Head Height
- 0.112 in
- Maximum Head Height
- 0.142 in
Description
Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/8 in, Material Alloy Steel, Material Grade/Class Grade 8, Finish Black Oxide, Thread Size #10-32, Minimum Thread Length 7/8 in, Fastener Length 2 1/2 in, Head Height 0.127 in, Head Diameter 0.411 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Knurled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.