Shop KERR LAKESIDE
See all product information
Create Account
Flat Head Socket Cap Screw, PK100
- Mfr # 31F100KFC
- Zoro # G722969026
product price:Â
$
61.59
/pk of 100, $0.62/ea
Key Features
Flat Head
Material
Alloy Steel
Minimum Thread Length
1 1/8 in
Drive Size
3/16 in
Finish
Black Oxide
Thread Size
5/16"-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31F100KFC
- Zoro #
- G722969026
- UPC #
- -
- Country of Origin
- United States
- Material
- Alloy Steel
- Finish
- Black Oxide
- Type
- Socket Head Cap Screw
- Material Quality Standards
- ASTM F835
- System of Measurement
- Inch
- Tensile Strength
- 145,000 psi
- Thread Type
- Fine
- Dimensional Standards
- ASME B18.3
- Drive Type
- Socket
- Head Type
- Flat
- Item
- Flat Socket Head Cap Screw
- Thread Style
- Fully Threaded
- Rockwell Hardness
- C39 to C44
- Thread Fit
- 3A
- Head Texture
- Knurled
- Color
- Black
- Sealing Gasket
- No
- Material Grade/Class
- Grade 8
- Seal Material
- None
- Non-Marring Tip
- No
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Minimum Thread Length
- 1 1/8 in
- Drive Size
- 3/16 in
- Thread Size
- 5/16"-24
- Head Diameter
- 0.656 in
- Fastener Length
- 1 in
- Head Height
- 0.198 in
- Minimum Head Height
- 0.181 in
- Maximum Head Height
- 0.215 in
Description
Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Material Grade/Class Grade 8, Finish Black Oxide, Thread Size 5/16 In.-24, Minimum Thread Length 1 1/8 in, Fastener Length 1 in, Head Height 0.198 in, Head Diameter 0.656 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Knurled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.