Shop KERR LAKESIDE
See all product information
Create Account
Flat Head Socket Cap Screw, PK100
- Mfr # 37C125KFC
- Zoro # G022968699
product price:Â
$
68.99
/pk of 100, $0.69/ea
Key Features
Flat Head
Thread Style
Fully Threaded
Tensile Strength
145,000 psi
Finish
Black Oxide
Dimensional Standards
ASME B18.3
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37C125KFC
- Zoro #
- G022968699
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Fully Threaded
- Head Type
- Flat
- Tensile Strength
- 145,000 psi
- Finish
- Black Oxide
- Item
- Flat Socket Head Cap Screw
- Dimensional Standards
- ASME B18.3
- Material
- Alloy Steel
- System of Measurement
- Inch
- Material Quality Standards
- ASTM F835
- Drive Type
- Socket
- Thread Type
- Coarse
- Type
- Socket Head Cap Screw
- Rockwell Hardness
- C39 to C44
- Head Texture
- Knurled
- Sealing Gasket
- No
- Material Grade/Class
- Grade 8
- Color
- Black
- Non-Marring Tip
- No
- Thread Fit
- 3A
- Seal Material
- None
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Fastener Length
- 1 1/4 in
- Head Height
- 0.234 in
- Thread Size
- 3/8"-16
- Drive Size
- 7/32 in
- Minimum Thread Length
- 1 1/4 in
- Head Diameter
- 0.781 in
- Minimum Head Height
- 0.216 in
- Maximum Head Height
- 0.252 in
Description
Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 7/32 in, Material Alloy Steel, Material Grade/Class Grade 8, Finish Black Oxide, Thread Size 3/8 In.-16, Minimum Thread Length 1 1/4 in, Fastener Length 1 1/4 in, Head Height 0.234 in, Head Diameter 0.781 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Knurled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.