Flat Head Socket Cap Screw, PK25
- Mfr # 62C175KFC
- Zoro # G222968062
product price:Â
$
71.49
/pk of 25, $2.86/ea
Key Features
Flat Head
Head Height
0.324 in
Tensile Strength
135,000 psi
Drive Type
Socket
Material
Alloy Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62C175KFC
- Zoro #
- G222968062
- UPC #
- -
- Country of Origin
- United States
- Tensile Strength
- 135,000 psi
- Drive Type
- Socket
- Material
- Alloy Steel
- Finish
- Black Oxide
- Head Type
- Flat
- System of Measurement
- Inch
- Material Quality Standards
- ASTM F835
- Type
- Socket Head Cap Screw
- Dimensional Standards
- ASME B18.3
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Rockwell Hardness
- C37 to C44
- Item
- Flat Socket Head Cap Screw
- Sealing Gasket
- No
- Color
- Black
- Thread Direction
- Right Hand
- Thread Fit
- 3A
- Seal Material
- None
- Material Grade/Class
- Grade 8
- Head Texture
- Knurled
- Non-Marring Tip
- No
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Head Height
- 0.324 in
- Thread Size
- 5/8"-11
- Minimum Thread Length
- 1 3/4 in
- Fastener Length
- 1 3/4 in
- Drive Size
- 3/8 in
- Head Diameter
- 1.188 in
- Minimum Head Height
- 0.302 in
- Maximum Head Height
- 0.346 in
Description
Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class Grade 8, Finish Black Oxide, Thread Size 5/8 In.-11, Minimum Thread Length 1 3/4 in, Fastener Length 1 3/4 in, Head Height 0.324 in, Head Diameter 1.188 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Knurled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.