Shop KERR LAKESIDE
See all product information
Create Account
Flat Head Socket Cap Screw, PK25
- Mfr # 62C200KFC
- Zoro # G922969314
product price:Â
$
76.55
/pk of 25, $3.06/ea
Key Features
Flat Head
Tensile Strength
135,000 psi
Dimensional Standards
ASME B18.3
Fastener Length
2 in
Thread Size
5/8"-11
Type
Socket Head Cap Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62C200KFC
- Zoro #
- G922969314
- UPC #
- -
- Country of Origin
- United States
- Head Type
- Flat
- Tensile Strength
- 135,000 psi
- Dimensional Standards
- ASME B18.3
- Type
- Socket Head Cap Screw
- Item
- Flat Socket Head Cap Screw
- Finish
- Black Oxide
- Thread Type
- Coarse
- Material Quality Standards
- ASTM F835
- Drive Type
- Socket
- Material
- Alloy Steel
- Rockwell Hardness
- C37 to C44
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Color
- Black
- Thread Direction
- Right Hand
- Head Texture
- Knurled
- Seal Material
- None
- Sealing Gasket
- No
- Non-Marring Tip
- No
- Material Grade/Class
- Grade 8
- Thread Fit
- 3A
- Shell Material
- Alloy Steel
Description
Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class Grade 8, Finish Black Oxide, Thread Size 5/8 In.-11, Minimum Thread Length 1 3/4 in, Fastener Length 2 in, Head Height 0.324 in, Head Diameter 1.188 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Knurled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.