Shop KERR LAKESIDE
See all product information
Create Account
Flat Head Socket Cap Screw, PK50
- Mfr # 50C125KFC
- Zoro # G422968800
product price:Â
$
63.89
/pk of 50, $1.28/ea
Key Features
Flat Head
Dimensional Standards
ASME B18.3
Fastener Length
1 1/4 in
Thread Size
1/2"-13
Drive Size
5/16 in
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50C125KFC
- Zoro #
- G422968800
- UPC #
- -
- Country of Origin
- United States
- Dimensional Standards
- ASME B18.3
- Item
- Flat Socket Head Cap Screw
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Finish
- Black Oxide
- Rockwell Hardness
- C39 to C44
- System of Measurement
- Inch
- Material Quality Standards
- ASTM F835
- Material
- Alloy Steel
- Tensile Strength
- 145,000 psi
- Drive Type
- Socket
- Head Type
- Flat
- Type
- Socket Head Cap Screw
- Head Texture
- Knurled
- Color
- Black
- Seal Material
- None
- Thread Fit
- 3A
- Sealing Gasket
- No
- Non-Marring Tip
- No
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 8
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Fastener Length
- 1 1/4 in
- Thread Size
- 1/2"-13
- Drive Size
- 5/16 in
- Minimum Thread Length
- 1 1/2 in
- Head Diameter
- 0.938 in
- Head Height
- 0.251 in
- Minimum Head Height
- 0.233 in
- Maximum Head Height
- 0.269 in
Description
Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Material Grade/Class Grade 8, Finish Black Oxide, Thread Size 1/2 In.-13, Minimum Thread Length 1 1/2 in, Fastener Length 1 1/4 in, Head Height 0.251 in, Head Diameter 0.938 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Knurled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.