This item is Discontinued.

Kerr Lakeside 18 Socket Head Cap Screw, Black Oxide Alloy Steel, 100 PK 430057-PG

18 Socket Head Cap Screw, Black Oxide Alloy Steel, 100 PK (Discontinued)

  • Mfr # 430057-PG
  • Zoro # G0869574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430057-PG
Zoro #
G0869574
UPC #
082893294896
Country of Origin
United States

Dimensions

Thread Size
18
Drive Size
1/4 in
Vented Hole Size
Not Vented
Head Height
5/16 in
Thread Length
1 3/8 in
Fastener Length
2-1/2"
Head Dia.
7/16 in
Length
2 1/2 in
Dia./Thread Size
5/16"-18

Details

System of Measurement
Inch
Screw Head Type
Cylindrical
Drive Type
Hex Socket
Material
Alloy Steel
Finish
Black Oxide
Min. Tensile Strength
180,000 psi
Item
Socket Head Cap Screw
Fastener Thread Type
UNC (Coarse)
Thread Direction
Right Hand
Rockwell Hardness
HRC 39 to 45
Class
3A
Temp. Range
- 20 Degrees F to 400 Degrees F
Thread Style
Partially Threaded
Thread Type
Coarse
Head Type
Standard
Screw Style
Socket Head Cap Screw
Material Grade
Alloy Steel
Basic Material
Steel
Fastener Industry Standards
ASTM A574, ASME B18.3
Fastener Finish
Black Oxide

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex Socket, Drive Size 1/4 in, Material Alloy Steel, Finish Black Oxide, Thread Size 18, Fastener Length 2-1/2 In., Head Height 5/16 in, Thread Style Partially Threaded, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.