Standard Head Socket Cap Screw

  • Mfr # 50C850KCS
  • Zoro # G922967457
product price: 
$
32.25
/ea

Key Features

Socket Head
Finish
Black Oxide
Type
Socket Head Cap Screw
Dimensional Standards
ASME B18.3
Temperature - Minimum
-20 Degrees F
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
50C850KCS
Zoro #
G922967457
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Head Height
0.5 in
Head Diameter
0.75 in
Fastener Length
8 1/2 in
Maximum Head Height
0.5 in
Minimum Thread Length
1 1/2 in
Drive Size
3/8 in
Minimum Head Height
0.492 in

Details

Finish
Black Oxide
Type
Socket Head Cap Screw
Dimensional Standards
ASME B18.3
Temperature - Minimum
-20 Degrees F
System of Measurement
Inch
Rockwell Hardness
C39 Minimum
Material Quality Standards
ASTM A574
Temperature - Maximum
400 Degrees F
Minimum Yield Strength
162,000 psi
Tensile Strength
180,000 psi
Thread Type
Coarse
Thread Style
Fully Threaded
Drive Type
Socket
Head Type
Socket
Item
Standard Socket Head Cap Screw
Material
Alloy Steel
Seal Material
None
Thread Direction
Right Hand
Thread Fit
3A
Non-Marring Tip
No
Sealing Gasket
No
Head Texture
Knurled
Color
Black
Material Grade/Class
Grade 8
Shell Material
Alloy Steel
Wire Color
Black

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class Grade 8, Finish Black Oxide, Thread Size 1/2 In.-13, Minimum Thread Length 1 1/2 in, Fastener Length 8 1/2 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Knurled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.