Shop KERR LAKESIDE

Standard Head Socket Cap Screw

  • Mfr # 75F350KCS
  • Zoro # G022969672

product price: 
$
20.79
/ea

Key Features

Socket Head
Temperature - Maximum
400 Degrees F
Tensile Strength
170,000 psi
Dimensional Standards
ASME B18.3
Temperature - Minimum
-20 Degrees F
Maximum Head Height
0.75 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
75F350KCS
Zoro #
G022969672
UPC #
-
Country of Origin
United States
Temperature - Maximum
400 Degrees F
Tensile Strength
170,000 psi
Dimensional Standards
ASME B18.3
Temperature - Minimum
-20 Degrees F
Minimum Yield Strength
153,000 psi
Thread Style
Partially Threaded
Material
Alloy Steel
Thread Type
Fine
Finish
Black Oxide
Material Quality Standards
ASTM A574
System of Measurement
Inch
Type
Socket Head Cap Screw
Rockwell Hardness
C37 Minimum
Head Type
Socket
Item
Standard Socket Head Cap Screw
Drive Type
Socket
Material Grade/Class
Grade 8
Thread Direction
Right Hand
Thread Fit
3A
Head Texture
Knurled
Sealing Gasket
No
Non-Marring Tip
No
Color
Black
Seal Material
None
Shell Material
Alloy Steel
Wire Color
Black
Traction Material
Alloy Steel

Dimensions

Maximum Head Height
0.75 in
Head Height
0.75 in
Fastener Length
3 1/2 in
Thread Size
3/4"-16
Drive Size
5/8 in
Head Diameter
1.125 in
Minimum Thread Length
2 in
Minimum Head Height
0.74 in

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/8 in, Material Alloy Steel, Material Grade/Class Grade 8, Finish Black Oxide, Thread Size 3/4 In.-16, Minimum Thread Length 2 in, Fastener Length 3 1/2 in, Head Height 0.75 in, Head Diameter 1.125 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Knurled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.