Standard Head Socket Cap Screw

  • Mfr # 75F400KCS
  • Zoro # G122968087
product price: 
$
23.59
/ea

Key Features

Socket Head
Material
Alloy Steel
Thread Type
Fine
Dimensional Standards
ASME B18.3
Thread Style
Partially Threaded
Minimum Head Height
0.74 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
75F400KCS
Zoro #
G122968087
UPC #
-
Country of Origin
United States
Material
Alloy Steel
Thread Type
Fine
Dimensional Standards
ASME B18.3
Thread Style
Partially Threaded
Minimum Yield Strength
153,000 psi
Finish
Black Oxide
Rockwell Hardness
C37 Minimum
Item
Standard Socket Head Cap Screw
Head Type
Socket
Temperature - Minimum
-20 Degrees F
Temperature - Maximum
400 Degrees F
Drive Type
Socket
Material Quality Standards
ASTM A574
Tensile Strength
170,000 psi
Type
Socket Head Cap Screw
System of Measurement
Inch
Sealing Gasket
No
Head Texture
Knurled
Color
Black
Thread Direction
Right Hand
Non-Marring Tip
No
Thread Fit
3A
Seal Material
None
Material Grade/Class
Grade 8
Shell Material
Alloy Steel
Wire Color
Black

Dimensions

Minimum Head Height
0.74 in
Head Diameter
1.125 in
Thread Size
3/4"-16
Fastener Length
4 in
Minimum Thread Length
2 in
Drive Size
5/8 in
Maximum Head Height
0.75 in
Head Height
0.75 in

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/8 in, Material Alloy Steel, Material Grade/Class Grade 8, Finish Black Oxide, Thread Size 3/4 In.-16, Minimum Thread Length 2 in, Fastener Length 4 in, Head Height 0.75 in, Head Diameter 1.125 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Knurled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.