Shop KERR LAKESIDE

Standard Head Socket Cap Screw, PK10

  • Mfr # 50C575KCS
  • Zoro # G522967253

product price: 
$
185.99
/pk of 10, $18.60/ea
Free Shipping & Returns

Key Features

Socket Head
System of Measurement
Inch
Finish
Black Oxide
Minimum Thread Length
1 1/2 in
Minimum Head Height
0.492 in
Thread Type
Coarse
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50C575KCS
Zoro #
G522967253
UPC #
-
Country of Origin
United States
System of Measurement
Inch
Finish
Black Oxide
Head Type
Socket
Thread Type
Coarse
Material
Alloy Steel
Rockwell Hardness
C39 Minimum
Minimum Yield Strength
162,000 psi
Temperature - Minimum
-20 Degrees F
Dimensional Standards
ASME B18.3
Thread Style
Fully Threaded
Type
Socket Head Cap Screw
Drive Type
Socket
Material Quality Standards
ASTM A574
Temperature - Maximum
400 Degrees F
Item
Standard Socket Head Cap Screw
Tensile Strength
180,000 psi
Material Grade/Class
Grade 8
Color
Black
Thread Direction
Right Hand
Thread Fit
3A
Non-Marring Tip
No
Head Texture
Knurled
Sealing Gasket
No
Seal Material
None
Shell Material
Alloy Steel
Wire Color
Black
Traction Material
Alloy Steel

Dimensions

Minimum Thread Length
1 1/2 in
Minimum Head Height
0.492 in
Thread Size
1/2"-13
Maximum Head Height
0.5 in
Fastener Length
5 3/4 in
Drive Size
3/8 in
Head Height
0.5 in
Head Diameter
0.75 in

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class Grade 8, Finish Black Oxide, Thread Size 1/2 In.-13, Minimum Thread Length 1 1/2 in, Fastener Length 5 3/4 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Knurled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.