Shop KERR LAKESIDE

Standard Head Socket Cap Screw, PK10

  • Mfr # 50C625KCS
  • Zoro # G422969548

product price: 
$
216.99
/pk of 10, $21.70/ea
Free Shipping & Returns

Key Features

Socket Head
Temperature - Maximum
400 Degrees F
Thread Style
Partially Threaded
System of Measurement
Inch
Dimensional Standards
ASME B18.3
Minimum Yield Strength
162,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50C625KCS
Zoro #
G422969548
UPC #
-
Country of Origin
United States
Temperature - Maximum
400 Degrees F
Thread Style
Partially Threaded
System of Measurement
Inch
Dimensional Standards
ASME B18.3
Minimum Yield Strength
162,000 psi
Drive Type
Socket
Thread Type
Coarse
Rockwell Hardness
C39 Minimum
Tensile Strength
180,000 psi
Type
Socket Head Cap Screw
Item
Standard Socket Head Cap Screw
Temperature - Minimum
-20 Degrees F
Finish
Black Oxide
Head Type
Socket
Material
Alloy Steel
Material Quality Standards
ASTM A574
Sealing Gasket
No
Seal Material
None
Material Grade/Class
Grade 8
Thread Direction
Right Hand
Thread Fit
3A
Color
Black
Head Texture
Knurled
Non-Marring Tip
No
Shell Material
Alloy Steel
Wire Color
Black
Traction Material
Alloy Steel

Dimensions

Head Diameter
0.75 in
Head Height
0.5 in
Drive Size
3/8 in
Minimum Thread Length
1 1/2 in
Minimum Head Height
0.492 in
Fastener Length
6 1/4 in
Maximum Head Height
0.5 in
Thread Size
1/2"-13

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class Grade 8, Finish Black Oxide, Thread Size 1/2 In.-13, Minimum Thread Length 1 1/2 in, Fastener Length 6 1/4 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Knurled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.