Shop KERR LAKESIDE
See all product information
Create Account
Standard Head Socket Cap Screw, PK10
- Mfr # M24C180KCS
- Zoro # G022968644
product price:Â
$
311.99
/pk of 10, $31.20/ea
Free Shipping & Returns
Key Features
Socket Head
Material
Alloy Steel
Fastener Length
180 mm
System of Measurement
Metric
Thread Size
M24x3.00
Minimum Head Height
23.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M24C180KCS
- Zoro #
- G022968644
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fastener Length
- 180 mm
- Thread Size
- M24x3.00
- Minimum Head Height
- 23.7 mm
- Minimum Thread Length
- 60 mm
- Head Height
- 24 mm
- Head Diameter
- 36 mm
- Drive Size
- 19 mm
- Maximum Head Height
- 24 mm
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 19 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M24x3.00, Minimum Thread Length 60 mm, Fastener Length 180 mm, Head Height 24 mm, Head Diameter 36 mm, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Knurled, Maximum Head Height 24 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.