Standard Head Socket Cap Screw, PK10
- Mfr # M24C70KCS
- Zoro # G122969671
product price:Â
$
226.99
/pk of 10, $22.70/ea
Free Shipping & Returns
Key Features
Socket Head
Minimum Thread Length
60 mm
Thread Size
M24x3.00
Head Diameter
36 mm
Minimum Head Height
23.7 mm
Type
Socket Head Cap Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M24C70KCS
- Zoro #
- G122969671
- UPC #
- -
- Country of Origin
- United States
- Head Type
- Socket
- Type
- Socket Head Cap Screw
- Item
- Standard Socket Head Cap Screw
- Finish
- Black Oxide
- Temperature - Minimum
- -20 Degrees F
- System of Measurement
- Metric
- Thread Style
- Fully Threaded
- Temperature - Maximum
- 400 Degrees F
- Material Grade/Class
- Class 12.9
- Drive Type
- Socket
- Material
- Alloy Steel
- Sealing Gasket
- No
- Color
- Black
- Seal Material
- None
- Head Texture
- Knurled
- Non-Marring Tip
- No
- Thread Fit
- 3A
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Minimum Thread Length
- 60 mm
- Thread Size
- M24x3.00
- Head Diameter
- 36 mm
- Minimum Head Height
- 23.7 mm
- Fastener Length
- 70 mm
- Maximum Head Height
- 24 mm
- Head Height
- 24 mm
- Drive Size
- 19 mm
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 19 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M24x3.00, Minimum Thread Length 60 mm, Fastener Length 70 mm, Head Height 24 mm, Head Diameter 36 mm, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Knurled, Maximum Head Height 24 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.