Shop KERR LAKESIDE
See all product information
Create Account
Standard Head Socket Cap Screw, PK10
- Mfr # M24C80KCS
- Zoro # G322967927
product price:Â
$
233.99
/pk of 10, $23.40/ea
Free Shipping & Returns
Key Features
Socket Head
Minimum Head Height
23.7 mm
Type
Socket Head Cap Screw
Head Diameter
36 mm
Thread Style
Fully Threaded
Maximum Head Height
24 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M24C80KCS
- Zoro #
- G322967927
- UPC #
- -
- Country of Origin
- United States
- Type
- Socket Head Cap Screw
- Head Type
- Socket
- Thread Style
- Fully Threaded
- Temperature - Minimum
- -20 Degrees F
- Material Grade/Class
- Class 12.9
- Temperature - Maximum
- 400 Degrees F
- Material
- Alloy Steel
- Finish
- Black Oxide
- Drive Type
- Socket
- Item
- Standard Socket Head Cap Screw
- System of Measurement
- Metric
- Sealing Gasket
- No
- Thread Fit
- 3A
- Head Texture
- Knurled
- Non-Marring Tip
- No
- Seal Material
- None
- Thread Type
- Coarse
- Color
- Black
- Thread Direction
- Right Hand
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 19 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M24x3.00, Minimum Thread Length 60 mm, Fastener Length 80 mm, Head Height 24 mm, Head Diameter 36 mm, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Knurled, Maximum Head Height 24 mm