Shop KERR LAKESIDE
See all product information
Create Account
Standard Head Socket Cap Screw, PK10
- Mfr # M24C90KCS
- Zoro # G922969222
product price:Â
$
269.99
/pk of 10, $27.00/ea
Free Shipping & Returns
Key Features
Socket Head
Drive Size
19 mm
Type
Socket Head Cap Screw
Head Height
24 mm
Thread Size
M24x3.00
Maximum Head Height
24 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M24C90KCS
- Zoro #
- G922969222
- UPC #
- -
- Country of Origin
- United States
- Type
- Socket Head Cap Screw
- Item
- Standard Socket Head Cap Screw
- Finish
- Black Oxide
- Material
- Alloy Steel
- Head Type
- Socket
- Temperature - Minimum
- -20 Degrees F
- System of Measurement
- Metric
- Material Grade/Class
- Class 12.9
- Drive Type
- Socket
- Temperature - Maximum
- 400 Degrees F
- Thread Style
- Fully Threaded
- Thread Fit
- 3A
- Sealing Gasket
- No
- Thread Type
- Coarse
- Seal Material
- None
- Non-Marring Tip
- No
- Thread Direction
- Right Hand
- Head Texture
- Knurled
- Color
- Black
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Drive Size
- 19 mm
- Head Height
- 24 mm
- Thread Size
- M24x3.00
- Maximum Head Height
- 24 mm
- Head Diameter
- 36 mm
- Minimum Head Height
- 23.7 mm
- Fastener Length
- 90 mm
- Minimum Thread Length
- 60 mm
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 19 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M24x3.00, Minimum Thread Length 60 mm, Fastener Length 90 mm, Head Height 24 mm, Head Diameter 36 mm, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Knurled, Maximum Head Height 24 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.