Standard Head Socket Cap Screw, PK100

  • Mfr # 25C137KCS
  • Zoro # G222969526
product price: 
$
102.99
/pk of 100, $1.03/ea
Free Shipping & Returns

Key Features

Socket Head
Minimum Thread Length
1 in
Drive Type
Socket
Finish
Black Oxide
Drive Size
3/16 in
Temperature - Maximum
400 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
25C137KCS
Zoro #
G222969526
UPC #
-
Country of Origin
United States
Drive Type
Socket
Finish
Black Oxide
Temperature - Maximum
400 Degrees F
Material
Alloy Steel
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.3
Minimum Yield Strength
162,000 psi
Thread Type
Coarse
Tensile Strength
180,000 psi
Rockwell Hardness
C39 Minimum
Head Type
Socket
Item
Standard Socket Head Cap Screw
Temperature - Minimum
-20 Degrees F
Type
Socket Head Cap Screw
System of Measurement
Inch
Material Quality Standards
ASTM A574
Head Texture
Knurled
Sealing Gasket
No
Non-Marring Tip
No
Color
Black
Material Grade/Class
Grade 8
Thread Fit
3A
Thread Direction
Right Hand
Seal Material
None
Shell Material
Alloy Steel
Wire Color
Black

Dimensions

Minimum Thread Length
1 in
Drive Size
3/16 in
Head Diameter
0.375 in
Maximum Head Height
0.25 in
Head Height
0.25 in
Minimum Head Height
0.244 in
Fastener Length
1 3/8 in
Thread Size
1/4"-20

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Material Grade/Class Grade 8, Finish Black Oxide, Thread Size 1/4 In.-20, Minimum Thread Length 1 in, Fastener Length 1 3/8 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Knurled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products