Shop KERR LAKESIDE
See all product information
Create Account
Standard Head Socket Cap Screw, PK25
- Mfr # M20C70KCS
- Zoro # G722967572
product price:Â
$
165.99
/pk of 25, $6.64/ea
Free Shipping & Returns
Key Features
Socket Head
Material
Alloy Steel
Fastener Length
70 mm
Temperature - Maximum
400 Degrees F
Material Grade/Class
Class 12.9
Head Diameter
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M20C70KCS
- Zoro #
- G722967572
- UPC #
- -
- Country of Origin
- United States
- Material
- Alloy Steel
- Temperature - Maximum
- 400 Degrees F
- Material Grade/Class
- Class 12.9
- System of Measurement
- Metric
- Drive Type
- Socket
- Head Type
- Socket
- Item
- Standard Socket Head Cap Screw
- Finish
- Black Oxide
- Type
- Socket Head Cap Screw
- Thread Style
- Fully Threaded
- Temperature - Minimum
- -20 Degrees F
- Thread Type
- Coarse
- Non-Marring Tip
- No
- Sealing Gasket
- No
- Color
- Black
- Thread Direction
- Right Hand
- Head Texture
- Knurled
- Seal Material
- None
- Thread Fit
- 3A
- Shell Material
- Alloy Steel
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 17 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M20x2.50, Minimum Thread Length 52 mm, Fastener Length 70 mm, Head Height 20 mm, Head Diameter 30 mm, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Knurled, Maximum Head Height 20 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.